Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB601421A

Global Industrial™ Mobile Workbench, 60 x 30", Adjustable Height, Laminate Square Edge

Product Description
✓ Made with reinforced, durable steel
✓ High weight capacity to handle most projects and tasks
✓ Adjustable-height C-channel legs
✓ 5" casters for mobility

Easily transport your workbench where you need it. 1-5/8" thick high pressure laminate top with standard square edge. Height adjustable work benches maintain a proper work height. 13-gauge C-Channel Legs are reinforced with cross bracing for extra strength and rigidity. Mobile work bench legs feature removable duplex knock-outs to accept electrical outlets (not included). Finished in scratch resistant gray powder coat. Mobile benches are easy to move on 5" casters (2 rigid, 2 swivel with brakes.)

PRICE
$439.95

1
1
Backordered, expected around 12/30/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth30 in
Height36 - 43 in
Weight Capacity800 lbs
Top Thickness1-5/8 in
Wheel Diameter5 in
Nominal Height36 - 43 in

Product Details

Assembly RequiredYes
Edge TypeSquare
Leg StyleC-Channel Leg
MaterialSteel
Construction TypeUnassembled
Manufacturers Part Number601421A
BrandGlobal Industrial
Wheel MaterialPolyurethane
PowerNo
TypeMobile Open Base Workbench
ColorGray
Top Color FamilyLight Gray
Wheel TypeLocking
Adjustment TypeBolted Leg
Duty RatingStandard Duty
Mobile or StationaryMobile
Leg TypeAdjustable
Top MaterialPlastic Laminate