Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB249219BL

Global Industrial™ Mobile Cabinet Workbench - ESD Safety Edge, 60"W x 30"D, Blue

Product Description
This workbench is made with heavy gauge steel to provide security for all your storage needs. It has a 1-1/4" thick static dissipative ESD top with safety radius edge. Easily transport your workbench where you need it using 5" phenolic casters with brakes. The bench is built to last using rugged 2" square, 14 ga tubular steel legs that are 36" in overall height. The cabinets include cut-resistant padlockable hasp for security (padlock sold separately). The interior compartment measures 25-1/2"D x 22"H. The workbench has a powder coat finish, and it is quick and easy to assemble.

PRICE
$945.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth30 in
Height36 in
Weight Capacity4000 lbs
Nominal Height36 in

Product Details

Assembly RequiredYes
PowerNo
TypeMobile Security Cabinet Workbench
ColorBlue
Top Color FamilyWhite
Casters5" Locking, Phenolic
Duty RatingStandard Duty
Edge TypeSafety
Leg StyleSquare Tubular Leg
Mobile or StationaryMobile
Number of Shelves1
MaterialSteel
Construction TypeUnassembled
Leg TypeFixed
Manufacturers Part Number249219BL
Top MaterialESD Laminate
BrandGlobal Industrial