Global Industrial
Model # :WB183990
Global Industrial Adjustable Height Workbench, 60 x 30", Laminate Safety Edge, Gray
|
Questions & Answers (0)
Product Description
Global workbenches are built to withstand years of heavy-duty use. Ergonomically designed Safety Edge rolled front has no hard edge to damage parts or dig in when you lean against the bench. Finished with scratch resistant gray baked enamel. White, anti-static 1-5/8" thick top dissipates 5000 volt static charge in .01 seconds with a surface resistance of 1010Ohms. Easy to clean. Adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. All steel parts are undercoated for rust resistance and finished scratch resistant with gray powder coat. Bench stringer comes with mounting hardware to assemble legs to the bench top.
Leg height adjusts in 1-1/2" increments.
Leg height adjusts in 1-1/2" increments.
PRICE
$349.95
1
1
Available on or around 10/05/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 30-11/16 - 36-13/16 in |
| Weight Capacity | 2000 lbs |
| Weight | 129 lbs |
| Top Thickness | 1-5/8 in |
| Nominal Height | 31 - 37 in |
| Leg Height | 29-1/8 to 35-1/8 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Open Base Workbench |
| Color | Gray |
| Adjustment Type | Bolted Leg |
| Duty Rating | Standard Duty |
| Edge Type | Safety |
| Leg Style | C-Channel Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Adjustable |
| Manufacturers Part Number | 183990 |
| Top Material | Plastic Laminate |
| Brand | Global Industrial |