x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Packing Workbench, Laminate Square Edge, 60"W x 30"D

Global Industrial™ Packing Workbench, Laminate Square Edge, 60"W x 30"D

Item #: WB607937

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Plastic Laminate
  • Maple Butcher Block
  • ESD Laminate

Plastic Laminate

Frequently Purchased Together

  • Global Industrial™ Lower Shelf Kit 60 x 25 with Removable Dividers for 60"W x 30"D Bench - Blue

    $158.95

  • Global Industrial™ Riser Kit w/ Dividers Shelves & LED Light Kit, 60"W, Blue

    $356.95

  • Global Industrial™ LCD Flat Panel Monitor Arm, 10"-30" Arm

    $86.95

Price: $438.95

Save $21.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

This packing workbench has 1-5/8" thick plastic top with a square edge supported by heavy-duty 2" square 14 gauge steel tubular legs that adjust from 28 - 34"H at 2" increments and are tested to 5000 lbs capacity. The super-strong, easy-to-clean bench top is made of high pressure and plastic laminate-faced wood-core takes heavy usage. It provides a smooth, tough working surface for many applications. It includes adjustable levelling floor glides and levelling foot plates that allow floor anchoring.

Customize your packing workbench by adding the packing riser, lower packing shelf, standard lower shelf or the stackable drawers.

Product Details

  • Leg Type Adjustable
  • Assembly Required Unassembled
  • Edge Type Square
  • Type Configurable Workbench
  • Top Material Plastic Laminate
  • Brand Global Industrial
  • Package Quantity 1
  • Leg Style Square Tubular Leg
  • Material Steel
  • Top Color Family Light Gray
  • Color Family Blue

Weights & Dimensions

  • Depth 30 in
  • Width 60 in
  • Top Thickness 1-5/8 in
  • Weight Capacity 2000 lbs
  • Height 28 to 34 in
  • Weight 115 lbs
  • 1-5/8" thick top with a square edge features a plastic laminate finish that resists moistures, stains and scratches.
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • do you have anymore of this style and size workbench that can be adjusted taller than 34inches?

    Question Asked By: Larry, August 31, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Larry, Yes we do! To shop follow the link below. Thank you for your interest in our product. http://www.globalindustrial.com/searchResult?p=category1_id%3D34~category2_id%3D341C~attr_widthinches%3D60~attr_depthinches%3D30~attr_heightinchesadjustableleg%3D27+to+41~attr_heightinchesadjustableleg%3D29+to+37~pcs_temp_do_not_sell%3DNo~pcs_vendor_store_only%3DNo~website_enable_code%3D1~attr_heightinchesadjustableleg%3D29+to+43~attr_heightinchesadjustableleg%3D30+to+35~attr_heightinchesadjustableleg%3D30+to+37~attr_heightinchesadjustableleg%3D30+to+38~attr_heightinchesadjustableleg%3D32+to+35~attr_heightinchesadjustableleg%3D34+to+39~attr_heightinchesadjustableleg%3D58+to+63&q=adjustable%20leg

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Packing Workbench, Laminate Square Edge, 60"W x 30"D

Global Industrial™ Packing Workbench, Laminate Square Edge, 60"W x 30"D

Item #: WB607937

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Packing Workbench, Laminate Square Edge, 60"W x 30"D
    Global Industrial™ Packing Workbench, Laminate Square Edge, 60"W x 30"D
    Global Industrial™ Packing Workbench, Laminate Square Edge, 60"W x 30"D
    Global Industrial™ Packing Workbench, Laminate Square Edge, 60"W x 30"D
    Global Industrial™ Packing Workbench, Laminate Square Edge, 60"W x 30"D
    Global Industrial™ Packing Workbench, Laminate Square Edge, 60"W x 30"D
    Global Industrial™ Packing Workbench, Laminate Square Edge, 60"W x 30"D
    Global Industrial™ Packing Workbench, Laminate Square Edge, 60"W x 30"D
    Global Industrial™ Packing Workbench, Laminate Square Edge, 60"W x 30"D
    Global Industrial™ Packing Workbench, Laminate Square Edge, 60"W x 30"D
    Global Industrial™ Packing Workbench, Laminate Square Edge, 60"W x 30"D
    Global Industrial™ Packing Workbench, Laminate Square Edge, 60"W x 30"D
    Global Industrial™ Packing Workbench, Laminate Square Edge, 60"W x 30"D
    Global Industrial™ Packing Workbench, Laminate Square Edge, 60"W x 30"D
    Global Industrial™ Packing Workbench, Laminate Square Edge, 60"W x 30"D
    Global Industrial™ Packing Workbench, Laminate Square Edge, 60"W x 30"D
    Global Industrial™ Packing Workbench, Laminate Square Edge, 60"W x 30"D
    Global Industrial™ Packing Workbench, Laminate Square Edge, 60"W x 30"D
    Global Industrial™ Packing Workbench, Laminate Square Edge, 60"W x 30"D
    Global Industrial™ Packing Workbench, Laminate Square Edge, 60"W x 30"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant