Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Wire Stationary Workbench w/ Laminate Square Edge Top, 60"W x 30"D, Gray

Shown with Butcher Block Top

Global Industrial™ Wire Stationary Workbench w/ Laminate Square Edge Top, 60"W x 30"D, Gray

Item #: WB249314

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Wire Stationary Workbench w/ Laminate Square Edge Top, 60"W x 30"D, Gray
  • Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

    $69.95

  • Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

    $139.95

Price: $393.95

Save $19.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Wire Stationary Workbench w/ Shop Top Square Edge, 72"W x 30"D, Gray

Global Industrial™ Wire Stationary Workbench w/ Shop Top Square Edge, 72"W x 30"D, Gray

Global Industrial™ Wire Stationary Workbench w/ Maple Square Edge Top, 72"W x 30"D, Gray

Global Industrial™ Wire Stationary Workbench w/ Maple Square Edge Top, 72"W x 30"D, Gray

Global Industrial™ Flared Leg Workbench w/ Steel Square Edge Top, 72"W x 36"D, Gray

Global Industrial™ Flared Leg Workbench w/ Steel Square Edge Top, 72"W x 36"D, Gray

Global Industrial™ Wire Stationary Workbench w/ Shop Top Square Edge, 60"W x 30"D, Gray

Global Industrial™ Wire Stationary Workbench w/ Shop Top Square Edge, 60"W x 30"D, Gray

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Global Industrial™ 60"W x 30"D x 1-5/8"H Plastic Laminate Square Edge Workbench Top

Global Industrial™ 60"W x 30"D x 1-5/8"H Plastic Laminate Square Edge Workbench Top

Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

Global Industrial™ Adjustable Height C-Channel Leg Workbench W/ Maple Sq. Edge, 60"L x 30"W

Global Industrial™ Adjustable Height C-Channel Leg Workbench W/ Maple Sq. Edge, 60"L x 30"W

Global Industrial™ Flared Leg Workbench w/ Steel Square Edge Top, 72"W x 30"D, Gray

Global Industrial™ Flared Leg Workbench w/ Steel Square Edge Top, 72"W x 30"D, Gray

Global Industrial™ Standing Height Workbench w/ Birch Square Edge Top, 72"W x 30"D, Black

Global Industrial™ Standing Height Workbench w/ Birch Square Edge Top, 72"W x 30"D, Black

Global Industrial™ Flared Leg Workbench w/ Maple Square Edge Top, 48"W x 30"D, Gray

Global Industrial™ Flared Leg Workbench w/ Maple Square Edge Top, 48"W x 30"D, Gray

Global Industrial™ Flared Leg Workbench w/ Steel Square Edge Top, 60"W x 30"D, Gray

Global Industrial™ Flared Leg Workbench w/ Steel Square Edge Top, 60"W x 30"D, Gray

Global Industrial™ Flared Leg Workbench w/ Maple Square Edge Top, 60"W x 30"D, Gray

Global Industrial™ Flared Leg Workbench w/ Maple Square Edge Top, 60"W x 30"D, Gray

Global Industrial™ Wire Stationary Workbench w/ Maple Square Edge Top, 60"W x 30"D, Gray

Global Industrial™ Wire Stationary Workbench w/ Maple Square Edge Top, 60"W x 30"D, Gray

Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

Global Industrial™ Flammable Cabinet, Manual Close Double Door, 45 Gallon, 43"Wx18"Dx65"H

Global Industrial™ Flammable Cabinet, Manual Close Double Door, 45 Gallon, 43"Wx18"Dx65"H

Global Industrial™ 36" Portable Tilt Blower Fan, 13,300 CFM, 2/3 HP, 1 Phase

Global Industrial™ 36" Portable Tilt Blower Fan, 13,300 CFM, 2/3 HP, 1 Phase

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Adjustable Height, C-Channel Leg Workbench, Gray Maple Sq. Edge, 72" x 30"

Global Industrial™ Adjustable Height, C-Channel Leg Workbench, Gray Maple Sq. Edge, 72" x 30"

Elkay EZS8L Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

Elkay EZS8L Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

This workbench features a chrome-plated shelf and posts that resist rust, scratches and dents. It includes one reinforced chrome-plated wire shelf that provides maximum strength, visibility and ventilation. The top is made of high pressure plastic laminate with wood core. It provides a smooth, tough working surface for all applications and is easy to clean. This stationary bench includes adjustable leveling feet and measure 34"H. It is easy to assemble.

Product Details

  • Leg Type Fixed
  • Assembly Required Yes
  • Edge Type Square
  • Number of Shelves 2
  • Type Standard Workbench
  • Top Material Plastic Laminate
  • Brand Global Industrial
  • Leg Style Round Tubular Leg
  • Material Steel
  • Manufacturers Part Number 249314
  • Top Color Family Light Gray
  • Color Family Silver

Weights & Dimensions

  • Depth 30 in
  • Width 60 in
  • Height 34 in
  • Weight Capacity 2000 lbs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Wire Stationary Workbench w/ Laminate Square Edge Top, 60"W x 30"D, Gray

Global Industrial™ Wire Stationary Workbench w/ Laminate Square Edge Top, 60"W x 30"D, Gray

Item #: WB249314

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Wire Stationary Workbench w/ Laminate Square Edge Top, 60"W x 30"D, Gray
    Global Industrial™ Wire Stationary Workbench w/ Laminate Square Edge Top, 60"W x 30"D, Gray
    Global Industrial™ Wire Stationary Workbench w/ Laminate Square Edge Top, 60"W x 30"D, Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant