Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB183167A

Global Industrial™ Mobile Workbench, 60 x 36", Adjustable Height, Maple Square Edge

Product Description
✓ Square-edge maple Boos butcher block by John Boos & Co.
✓ High weight capacity to handle most projects and tasks
✓ Adjustable-height C-channel legs

Global Industrial™ 60"W x 36"D Mobile Adjustable Height C-Channel Leg Workbench - Maple Square Edge

Easily transport your workbench where you need it. 1-3/4" thick kiln-dried maple top with mineral oil protectant and standard square edge. Height adjustable work benches maintain a proper work height. 13-gauge C-Channel Legs are reinforced with cross bracing for extra strength and rigidity. Mobile work bench legs feature removable duplex knock-outs to accept electrical outlets (not included). Finished in scratch resistant gray powder coat. Mobile benches are easy to move on 5" casters (2 rigid, 2 swivel with brakes.)

PRICE
$539.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth36 in
Height36 - 43 in
Weight Capacity800 lbs
Wheel Diameter5 in
Top Thickness1-3/4 in
Nominal Height36 - 43 in

Product Details

Assembly RequiredYes
Wheel MaterialPolyurethane
PowerNo
TypeMobile Open Base Workbench
ColorGray
Wheel TypeLocking
Adjustment TypeBolted Leg
Duty RatingStandard Duty
Edge TypeSquare
Leg StyleC-Channel Leg
Mobile or StationaryMobile
MaterialSteel
Construction TypeUnassembled
Leg TypeAdjustable
Manufacturers Part Number183167A
Top MaterialMaple Butcher Block
BrandGlobal Industrial