x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 60 x 36 Adj Height Workbench w/Drawer & Riser, Steel Square Edge Top - Gray

Global Industrial™ 60 x 36 Adj Height Workbench w/Drawer & Riser, Steel Square Edge Top - Gray

Item #: WB318710

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $417.95

Save $20.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Carlisle Commercial Mop Bucket with Side-Press Wringer 26 Quart, Yellow - 3690804

Carlisle Commercial Mop Bucket with Side-Press Wringer 26 Quart, Yellow - 3690804

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Plastic Trash Can - 32 Gallon Blue

Global Industrial™ Plastic Trash Can - 32 Gallon Blue

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ 60 x 36 Adj Height Workbench w/Drawer, Back and End Stops & Riser, Steel Square Edge Top - Gray

Global workbenches are built to give you years of dependable performance, withstand years of heavy-duty use. 1-3/4" thick 12 gauge Steel top reinforced with 14 gauge end channels for superior strength and durability. Gray powder coat finish will not absorb oil and resists rust and cracks. The top comes with mounting hardware to assemble legs to the bench top.Adjustable Height Legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. Legs and all steel parts are undercoated for rust resistance and finished with scratch resistant gray powder coat. Bench height adjusts at 1-1/2" increments. Steel Drawer features a safety stop to prevent accidental spilling. Drawer has 2 mounting angle brackets for easy work bench installation on either the left or right hand side. Recessed handle with padlockable hasp for added security (lock sold separately). Measures 18-1/4"W x 23-7/8"D x 5-3/8"H. Back and End Stops keep nuts, bolts, screws and other small parts and tools confined to the work surface, prevent them from rolling away. Riser Shelf provides added work space and keep your workspace less cluttered. Riser shelf measures 10-1/2"D x 12"H with a 2" backstop to prevent items from falling. Bench stringer added stability. Easy assembly.

  • WIDTH INCHES 60
  • DEPTH INCHES 36
  • HEIGHT INCHES 30-7/8 to 36-7/8
  • OVERALL HEIGHT INCHES 42-7/8
  • CAPACITY LBS (Evenly Distributed) 2000
  • COLOR FINISH Gray
  • COLOR FAMILY Gray
  • ASSEMBLY Unassembled
  • BRAND Global Industrial
  • CONSTRUCTION Steel
  • DRAWER QUANTITY 1
  • LEG HEIGHT INCHES 29-1/8 to 35-1/8
  • LEG STYLE C-Channel Leg
  • LEG TYPE Adjustable
  • STYLE Bench with Drawer & Riser
  • TOP CONSTRUCTION Steel Square Edge
  • TOP THICKNESS INCHES 1-3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 60 x 36 Adj Height Workbench w/Drawer & Riser, Steel Square Edge Top - Gray

Global Industrial™ 60 x 36 Adj Height Workbench w/Drawer & Riser, Steel Square Edge Top - Gray

Item #: WB318710

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 60 x 36 Adj Height Workbench w/Drawer & Riser, Steel Square Edge Top - Gray
    Global Industrial™ 60 x 36 Adj Height Workbench w/Drawer & Riser, Steel Square Edge Top - Gray
    Global Industrial™ 60 x 36 Adj Height Workbench w/Drawer & Riser, Steel Square Edge Top - Gray
    Global Industrial™ 60 x 36 Adj Height Workbench w/Drawer & Riser, Steel Square Edge Top - Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant