60" x 48" x 16" Black Laminate Display Case w/Three Shelves and Black Interior
Write a Review
|
Questions & Answers (0)
Product Description
This Wood Framed Display Case is great for displaying trophies, memorabilia and more. Constructed of a solid oak frame. Fabric covered plywood back panel. Tempered glass shelves adjustable in 1" increments. Lockable sliding glass doors (two keys included). Black interior, Black frame finish. 60"W x 48"H overall.
PRICE
$3,669.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 16 in |
| Height | 48 in |
| Weight | 210 lbs |
| Interior Depth | 14 in |
Product Details
| Frame Color Family | Black |
| Number of Shelves | 3 |
| Material | Solid Oak |
| Color | Black |
| Manufacturers Part Number | UVDC4516B-BLACK-BLACK |
| Brand | United Visual Products |