Clearance
x

Take 15% off your entire order!

Offer applied at checkout

60" x 48" x 8" Black Laminate Display Case w/Three Shelves and Black Interior

60" x 48" x 8" Black Laminate Display Case w/Three Shelves and Black Interior

Item #: WBB219641

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,917.00

$319.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

48" x 36" x 8" Black Laminate Display Case w/Two Shelves and Black Interior

48" x 36" x 8" Black Laminate Display Case w/Two Shelves and Black Interior

48" x 36" x 12" Black Laminate Display Case w/Two Shelves and Black Interior

48" x 36" x 12" Black Laminate Display Case w/Two Shelves and Black Interior

60"x48"x8" Black Laminate Display Case w/3 Shelves and Cobalt Accent Interior

60"x48"x8" Black Laminate Display Case w/3 Shelves and Cobalt Accent Interior

60" x 48" x 8" Black Laminate Display Case w/Three Shelves and Burgundy Interior

60" x 48" x 8" Black Laminate Display Case w/Three Shelves and Burgundy Interior

Colossus Floor Case, White Back, Satin Frame, 60"L x 66"H x 20"D

Colossus Floor Case, White Back, Satin Frame, 60"L x 66"H x 20"D

Spirit Lighted Display Case 72"W x 80"H x 16"D Mirror Back Satin Finish Black Base & Top

Spirit Lighted Display Case 72"W x 80"H x 16"D Mirror Back Satin Finish Black Base & Top

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

This Wood Framed Display Case is great for displaying trophies, memorabilia and more. Constructed of a solid oak frame. Fabric covered plywood back panel. Tempered glass shelves adjustable in 1" increments. Lockable sliding glass doors (two keys included). Black interior, Black frame finish. 60"W x 48"H overall.

Weights & Dimensions

  • Depth 8 in
  • Width 60 in
  • Interior Depth 6 in
  • Height 48 in
  • Weight 105 lbs

Product Details

  • Frame Color Family Black
  • Brand United Visual Products
  • Number of Shelves 3
  • Material Solid Oak
  • Manufacturers Part Number UVDC1649B-BLACK-BLACK
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
60" x 48" x 8" Black Laminate Display Case w/Three Shelves and Black Interior

60" x 48" x 8" Black Laminate Display Case w/Three Shelves and Black Interior

Item #: WBB219641

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant