Features:
- Sold in Packs of: 5
- Measurement: 72"L x 1.25" H
- Material: Styrolux
- Color: Clear
- Includes: Double-sided white tape (Attached)
Weights & Dimensions
| Height | 1-1/4 in |
Product Details
| Style | Pegboard/Slatwall |
| Material | Acrylic |
| Package Quantity | 5 |
| Description | Flip Up C-Channel |
| Color | Clear |
| Manufacturers Part Number | 600050-5PK |
| Brand | Azar Displays |