Made from plastic material. 6 Foot Length.
Global Approved 600076, H-Strip Sign HLR, 1.675"W x 1.675"H, CLR - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$54.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-11/16 in |
| Height | 1-11/16 in |
Product Details
| Style | Pegboard/Slatwall |
| Material | Acrylic |
| Package Quantity | 5 |
| Description | H Sign Holder |
| Color | Clear |
| Manufacturers Part Number | 600076-5PK |
| Brand | Azar Displays |