Features:
- Sold in Packs of: 5
- Measurement: 8"H x 72"L
- Material: PVC
- Color: Clear
- Includes: Double-sided white tape (Attached)
Weights & Dimensions
| Height | 8 in |
Product Details
| Type | Pegboard |
| Material | Acrylic |
| Package Quantity | 5 |
| Color | Clear |
| Manufacturers Part Number | 600088-5PK |
| Brand | Azar Displays |