Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB1903405

MPN #: 7000043522

3M™ Stikit™ Gold Paper D/F Disc Roll 216U 5" X NH Aluminum Oxide P120 125 discs per roll - Pkg Qty 10

Product Description
3M™ Stikit™ Gold Paper D/F Disc Roll 216U 5" X NH Aluminum Oxide P120 125 discs per roll

The 3M™ Stikit™ Gold Paper Disc Roll 216U is designed for convenience, combining open coat aluminum oxide discs with a handy adhesive backing ready for quick attachment to a Stikit backup pad (sold separately). Our disc roll makes the discs easy to grab while eliminating the use of disc liners.

Designed for use with a random orbital sander, our discs are made of long-lasting aluminum oxide abrasive grains on a light A-weight paper backing suitable for lightweight sanding and finishing. The open coat and load-resistant coating help prevent loading for a longer service life, and make 3M™ Stikit™ Gold Paper Disc Roll 216U discs well-suited for general sanding and finishing applications on a variety of substrates, including paint, primer, wood, metal, plastic, and composites, including fiberglass. 3M™ Stikit™ discs are designed to handle a wide range of sanding and finishing needs. These high-quality, coated abrasive products come ready to use with a pressure sensitive adhesive coating on the backside so they conveniently press on to the backup pad, and remove cleanly, leaving an uncontaminated surface for the next disc. A Stikit disc should be used in conjunction with a Stikit backup pad (also called a disc pad and sold separately) that is attached to a random orbital sander. Loading occurs when wood or paint dust clogs the surface of the disc and the abrasive points, which can quickly make the disc ineffective. Open coat construction means the abrasive grains are spaced so that dust and debris can collect in the spaces rather than loading the disc. Additionally, the open coat feature provides a more aggressive cut than a comparable closed coat abrasive of the same grade, for faster results.

Applications are AOEM Finish Prep/Repair, Defect Repair/Leveling, Orbital Sanding.

Industries Include AOEM, Marine.

PRICE
$999.50  Sold in packages of 10 / $99.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Backing WeightA Weight
Diameter5 in

Product Details

Coat TypeOpen
ColorGold
ApplicationAoem Finish Prep/Repair, Defect Repair/Leveling, Orbital Sanding
Series216U
Disc TypePSA Disc
GritP400
Backing MaterialPaper
Tool CompatibilityRandom Orbital Sanders
Manufacturers Part Number7000043522
GradeFine
Abrasive MaterialAluminum Oxide
Attachment TypePSA
Brand3M
TrademarkStikit™