3M™ Wetordry™ Finesse-it™ Paper Disc Roll 401Q 1-3/8" X NH 1200 1000 discs roll - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Wetordry™ Finesse-it™ Paper Disc Roll 401Q 1 3/8" X NH Scalloped Silicon Carbide 1200 1000 discs per roll
Our 3M™ Wetordry™ Finesse-it™ Paper Disc Roll 401Q features scalloped discs designed for buffing and polishing, finishing, paint and lacquer sanding.
Applications are AOEM Finish Prep/Repair, Buffing & Polishing, Finishing, Paint/Lacquer Sanding.
Industries Include MRO, Paint Preparation.
Our 3M™ Wetordry™ Finesse-it™ Paper Disc Roll 401Q features scalloped discs designed for buffing and polishing, finishing, paint and lacquer sanding.
Applications are AOEM Finish Prep/Repair, Buffing & Polishing, Finishing, Paint/Lacquer Sanding.
Industries Include MRO, Paint Preparation.
PRICE
$1,399.80 Sold in packages of 4 / $349.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Backing Weight | A Weight |
| Diameter | 1-3/8 in |
Product Details
| Max RPM | 12000 rpm |
| Coat Type | Closed |
| Application | Aoem Finish Prep/Repair, Buffing, Polishing, Finishing, Paint/Lacquer Sanding |
| Series | 401Q |
| Disc Type | PSA Disc |
| Grit | P1000 |
| Backing Material | Paper |
| Tool Compatibility | Machine Sanding |
| Manufacturers Part Number | 7000044710 |
| Grade | Super Fine |
| Abrasive Material | Silicon Carbide |
| Attachment Type | Hook & Loop |
| Brand | 3M |
| Trademark | Wetordry |