3M™ Stikit™ Paper Disc Roll 210U 5" X NH Aluminum Oxide P220 250 discs per roll - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Stikit™ Paper Disc Roll 210U 5" X NH Aluminum Oxide P220 250 discs per roll
3M™ Stikit™ Paper Disc Roll 210U discs feature open coat aluminum oxide abrasive on a light A-weight paper backing suitable for lightweight sanding and finishing. Designed for convenience, the roll makes the discs easy to grab while eliminating the use of disc liners, and the handy adhesive backing provides quick and easy attachment.
Our 3M™ Stikit™ Paper Disc Roll discs feature an open coat to help reduce loading and deliver for a longer service life. These discs are suitable for general sanding and finishing applications on a variety of substrates, including paint, primer, wood, metal, plastic, and composites, including fiberglass. 3M™ Stikit™ Discs are designed to handle a wide range of sanding and finishing needs. Our high-quality, coated abrasive products come ready to use with a pressure sensitive adhesive coating on the backside so they conveniently press on to the backup pad, and remove cleanly, leaving an uncontaminated surface for the next disc. We recommend that Stikit discs should be used in conjunction with a 3M™ Stikit™ Disc Pad (also called a Backup Pad and sold separately) that is attached to a random orbital sander. Loading occurs when wood or paint dust clogs the surface of the disc and the abrasive points, which can quickly make the disc ineffective. Open coat construction means the abrasive grains are spaced so that dust and debris can collect in the spaces rather than loading the disc. Additionally, the open coat feature provides a more aggressive cut than a comparable closed coat abrasive of the same grade, for faster results.
Applications are AOEM Finish Prep/Repair, Finishing, Orbital Sanding, Polishing Metal Fabrication.
Industries Include Metal Fabrication.
3M™ Stikit™ Paper Disc Roll 210U discs feature open coat aluminum oxide abrasive on a light A-weight paper backing suitable for lightweight sanding and finishing. Designed for convenience, the roll makes the discs easy to grab while eliminating the use of disc liners, and the handy adhesive backing provides quick and easy attachment.
Our 3M™ Stikit™ Paper Disc Roll discs feature an open coat to help reduce loading and deliver for a longer service life. These discs are suitable for general sanding and finishing applications on a variety of substrates, including paint, primer, wood, metal, plastic, and composites, including fiberglass. 3M™ Stikit™ Discs are designed to handle a wide range of sanding and finishing needs. Our high-quality, coated abrasive products come ready to use with a pressure sensitive adhesive coating on the backside so they conveniently press on to the backup pad, and remove cleanly, leaving an uncontaminated surface for the next disc. We recommend that Stikit discs should be used in conjunction with a 3M™ Stikit™ Disc Pad (also called a Backup Pad and sold separately) that is attached to a random orbital sander. Loading occurs when wood or paint dust clogs the surface of the disc and the abrasive points, which can quickly make the disc ineffective. Open coat construction means the abrasive grains are spaced so that dust and debris can collect in the spaces rather than loading the disc. Additionally, the open coat feature provides a more aggressive cut than a comparable closed coat abrasive of the same grade, for faster results.
Applications are AOEM Finish Prep/Repair, Finishing, Orbital Sanding, Polishing Metal Fabrication.
Industries Include Metal Fabrication.
PRICE
$839.80 Sold in packages of 4 / $209.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Backing Weight | A Weight |
| Diameter | 5 in |
Product Details
| Coat Type | Open |
| Color | Gold |
| Application | Aoem Finish Prep/Repair, Finishing, Orbital Sanding, Polishing |
| Series | 210U |
| Disc Type | PSA Disc |
| Grit | P120 |
| Backing Material | Paper |
| Tool Compatibility | Random Orbital Sanders |
| Manufacturers Part Number | 7010359427 |
| Grade | Very Fine |
| Abrasive Material | Aluminum Oxide |
| Attachment Type | PSA |
| Brand | 3M |
| Trademark | Stikit |