3M™ Stikit™ Gold Film Disc Roll D/F 01379 6" Dia. Aluminum Oxide P180 125 discs per roll
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Stikit™ Gold Film Disc Roll D/F 01379 6" Dia. Aluminum Oxide P180 125 discs per roll
Use for shaping plastic filler, removing paint around damaged area and scratch refinement of bare metal. Also used for featheredging or last final sanding step before priming.
Applications are Featheredging, Fine Feather Edge.
Industries Include Automotive.
Use for shaping plastic filler, removing paint around damaged area and scratch refinement of bare metal. Also used for featheredging or last final sanding step before priming.
Applications are Featheredging, Fine Feather Edge.
Industries Include Automotive.
PRICE
$219.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 6 in |
Product Details
| Max RPM | 10000 rpm |
| Color | Gold |
| Series | 01379 |
| Application | Featheredging, Fine Feather Edge |
| Manufacturers Part Number | 7000118172 |
| Disc Type | PSA Disc |
| Grit | 40 |
| Grade | Very Fine |
| Abrasive Material | Aluminum Oxide |
| Attachment Type | PSA |
| Brand | 3M |