- Jacket: 150D Oxford with PU Coating Waterproof with Sealed Seams
- Zipper with Snap Front
- 2" Silver Reflective Tape
- 2 Lower Front Pockets with Flaps
- 6002 - Orange Jacket
- Certification: ANSI/ISEA 107-2010 Class 3
- 6802- Orange Rain Pants sold separately
GSS Safety 6002 Class 3 Rain Coat with 2 Patch Pockets, Orange, L/XL
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$36.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | L/XL |
Product Details
| Type | Rain Coat |
| Class | ANSI Class 3 |
| Closure Type | Zipper |
| Material | Oxford With PU Coating |
| Package Quantity | 1 |
| Description | Rain Coat with 2 Patch Pockets |
| Color | Orange |
| Manufacturers Part Number | 6002-L/XL |
| Number of Pockets | 2 |
| Brand | GSS Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA 107-2010 |