Clearance
x

Take 15% off your entire order!

Offer applied at checkout

3M™ Diamond Polishing Cloth Belt 652WY 1-1/2" x 30" 50000 Mesh Grit Diamond

3M™ Diamond Polishing Cloth Belt 652WY 1-1/2" x 30" 50000 Mesh Grit Diamond

Item #: WBB1769314

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $76.95

Save $3.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3M™ Diamond Polishing Cloth Belt 652WY 2-1/2" x 18-15/16" 8000 Mesh Grit Diamond

3M™ Diamond Polishing Cloth Belt 652WY 2-1/2" x 18-15/16" 8000 Mesh Grit Diamond

3M™ Diamond Polishing Cloth Belt 652WY 3" x 25-7/32" 50000 Mesh Grit Diamond

3M™ Diamond Polishing Cloth Belt 652WY 3" x 25-7/32" 50000 Mesh Grit Diamond

3M™ Wetordry™ Polishing Paper 281Q 8-1/2" x 11" Aluminum Oxide 9 Micron - Pkg Qty 200

3M™ Wetordry™ Polishing Paper 281Q 8-1/2" x 11" Aluminum Oxide 9 Micron - Pkg Qty 200

3M™ Wetordry™ Polishing Paper 481Q 2-3/4" x 9" Silicon Carbide 30 Micron - Pkg Qty 500

3M™ Wetordry™ Polishing Paper 481Q 2-3/4" x 9" Silicon Carbide 30 Micron - Pkg Qty 500

3M™ Flexible Diamond Hand Lap 6200J 2-1/4" x 3-3/4" M20 Micron Grit - Pkg Qty 10

3M™ Flexible Diamond Hand Lap 6200J 2-1/4" x 3-3/4" M20 Micron Grit - Pkg Qty 10

3M™ Microfinishing Film Roll 362L 3" x 164' x 3" Aluminum Oxide 31 Micron Grit - Pkg Qty 4

3M™ Microfinishing Film Roll 362L 3" x 164' x 3" Aluminum Oxide 31 Micron Grit - Pkg Qty 4

3M™ Diamond Lapping Film 661X 1 1/2" x 50' x 3 Diamond 15 Micron Grit

3M™ Diamond Lapping Film 661X 1 1/2" x 50' x 3 Diamond 15 Micron Grit

3M™ Diamond Lapping Film 661X 6" x 6" Diamond 6 Micron - Pkg Qty 25

3M™ Diamond Lapping Film 661X 6" x 6" Diamond 6 Micron - Pkg Qty 25

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

3M™ Scotch-Brite™ Heavy Duty Hand Pad 7440B 6" x 9" Aluminum Oxide MED Grit-40 Pads

3M™ Scotch-Brite™ Heavy Duty Hand Pad 7440B 6" x 9" Aluminum Oxide MED Grit-40 Pads

Free Shipping

3M™ Diamond Polishing Cloth Belt 652WY 1-1/2" x 30" 50000 Mesh Grit Diamond

Micron-graded diamond particles affixed to durable waterproof cloth backing with tough resin bond. For grinding and polishing ceramics, carbide, cast iron.

Applications are Contour Finishing, Edge Beveling, Fine Finishing, Finishing, Superfinishing Metal Implants, Turbine Engines.

Industries Include Metal Implants, Turbine Engines.

Weights & Dimensions

  • Width 1-1/2 in
  • Length 30 in
  • Backing Weight J Weight

Product Details

  • Tool Compatibility Backstands, Benchtops
  • Abrasive Material Diamond
  • For Use With Metalworking
  • Grit 50000 Mesh
  • UPC 00051111517819
  • Brand 3M
  • Product Type Narrow Belt
  • Series 652WY
  • Color Family Brown
  • Backing Material Cloth
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ Diamond Polishing Cloth Belt 652WY 1-1/2" x 30" 50000 Mesh Grit Diamond

3M™ Diamond Polishing Cloth Belt 652WY 1-1/2" x 30" 50000 Mesh Grit Diamond

Item #: WBB1769314

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant