3M™ Diamond Polishing Cloth Belt 652WY 3" x 25-7/32" 8000 Mesh Grit Diamond
Write a Review
|
Questions & Answers (0)
Product Description
Micron-graded diamond particles affixed to durable waterproof cloth backing with tough resin bond. For grinding and polishing ceramics, carbide, cast iron.
Applications are Contour Finishing, Edge Beveling, Fine Finishing, Finishing, Superfinishing Metal Implants, Turbine Engines.
Industries Include Metal Implants, Turbine Engines.
Applications are Contour Finishing, Edge Beveling, Fine Finishing, Finishing, Superfinishing Metal Implants, Turbine Engines.
Industries Include Metal Implants, Turbine Engines.
PRICE
$165.95
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25-7/32 in |
| Width | 3 in |
| Backing Weight | J Weight |
Product Details
| Color | Brown |
| Series | 652WY |
| For Use With | Metalworking |
| Grit | 8000 Mesh |
| Backing Material | Cloth |
| Tool Compatibility | Backstands, Benchtops |
| Manufacturers Part Number | 7010325339 |
| Product Type | Narrow Belt |
| Abrasive Material | Diamond |
| Brand | 3M |