3M™ Diamond Lapping Film 661X 6" x 6" Diamond 6 Micron - Pkg Qty 25
|
Questions & Answers (0)
Product Description
Precisely graded diamond particles coated on a polyester film. Provides a consistent, repeatable finish on extremely hard materials. Available in several grades between 0.10 and 30.0 micron.
Applications are Fiber Optic Connector Polishing, Flat Lapping, Superfinishing.
Industries Include Electronics.
Applications are Fiber Optic Connector Polishing, Flat Lapping, Superfinishing.
Industries Include Electronics.
PRICE
$287.50 Sold in packages of 25 / $11.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 19 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 6 in |
Product Details
| Color | Brown |
| Series | 661X |
| For Use With | Fiber Optic Connector Polishing, Flat Lapping, Superfinishing |
| Grit | 6 Micron |
| Grade | Ultra Fine |
| Product Type | Sheet |
| Abrasive Material | Diamond |
| Attachment Type | Plain Back |
| Brand | 3M |