3M™ Diamond Lapping Film 663X 8" x 50' x 3 Diamond 60 Micron Grit
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Diamond Lapping Film 663X 8" x 50' x 3 Diamond 60 Micron Grit
A stronger resin system gives this product added toughness and longer life. Used primarily in superfinishing, roll polishing, and flat lapping applications. Available in 30.0, 45.0, and 60.0 micron grades.
Applications are Flat Lapping, Superfinishing.
Industries Include Electronics.
A stronger resin system gives this product added toughness and longer life. Used primarily in superfinishing, roll polishing, and flat lapping applications. Available in 30.0, 45.0, and 60.0 micron grades.
Applications are Flat Lapping, Superfinishing.
Industries Include Electronics.
PRICE
$5,195.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 19 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 |
| Width | 8 in |
Product Details
| Color | Amber |
| Series | 663X |
| Manufacturers Part Number | 7000000256 |
| Grit | 60 Micron |
| Grade | Very Fine |
| Product Type | Roll |
| Abrasive Material | Diamond |
| Attachment Type | Plain Back |
| Brand | 3M |