Clearance
x

Take 15% off your entire order!

Offer applied at checkout

3M™ Diamond Lapping Film 661X 6" X 6" Diamond 0.10 Micron - Pkg Qty 25

3M™ Diamond Lapping Film 661X 6" X 6" Diamond 0.10 Micron - Pkg Qty 25

Item #: WBB1773502

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$9.70 ea.

Price: $242.50 / Pkg of 25

Save $12.12 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3M™ Wetordry™ Polishing Paper 281Q 8-1/2" x 11" Aluminum Oxide 9 Micron - Pkg Qty 200

3M™ Wetordry™ Polishing Paper 281Q 8-1/2" x 11" Aluminum Oxide 9 Micron - Pkg Qty 200

Global Industrial™ Plastic Stack & Hang Bin, 8-1/4"W x 14-3/4"D x 7"H, Yellow - Pkg Qty 12

Global Industrial™ Plastic Stack & Hang Bin, 8-1/4"W x 14-3/4"D x 7"H, Yellow - Pkg Qty 12

Free Shipping

3M™ Wetordry™ Polishing Paper 481Q 2-3/4" x 9" Silicon Carbide 30 Micron - Pkg Qty 500

3M™ Wetordry™ Polishing Paper 481Q 2-3/4" x 9" Silicon Carbide 30 Micron - Pkg Qty 500

3M™ Diamond Lapping Film 661X 6" x 6" Diamond 3 Micron - Pkg Qty 25

3M™ Diamond Lapping Film 661X 6" x 6" Diamond 3 Micron - Pkg Qty 25

3M™ Flexible Diamond Hand Lap 6200J 2-1/4" x 3-3/4" M20 Micron Grit - Pkg Qty 10

3M™ Flexible Diamond Hand Lap 6200J 2-1/4" x 3-3/4" M20 Micron Grit - Pkg Qty 10

3M™ Microfinishing Film Roll 362L 3" x 164' x 3" Aluminum Oxide 31 Micron Grit - Pkg Qty 4

3M™ Microfinishing Film Roll 362L 3" x 164' x 3" Aluminum Oxide 31 Micron Grit - Pkg Qty 4

3M™ Diamond Polishing Cloth Belt 652WY 3" x 25-7/32" 50000 Mesh Grit Diamond

3M™ Diamond Polishing Cloth Belt 652WY 3" x 25-7/32" 50000 Mesh Grit Diamond

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

3M™ Scotch-Brite™ Heavy Duty Hand Pad 7440B 6" x 9" Aluminum Oxide MED Grit-40 Pads

3M™ Scotch-Brite™ Heavy Duty Hand Pad 7440B 6" x 9" Aluminum Oxide MED Grit-40 Pads

Free Shipping

3M™ Diamond Lapping Film 661X 6" X 6" Diamond 0.10 Micron

Precisely graded diamond particles coated on a polyester film. Provides a consistent, repeatable finish on extremely hard materials. Available in several grades between 0.10 and 30.0 micron.

Applications are Flat Lapping.

Industries Include Electronics.

Weights & Dimensions

  • Width 6 in
  • Length 6 in

Product Details

  • Attachment Type Plain Back
  • Abrasive Material Diamond
  • For Use With Flat Lapping
  • Grit 0.10 Micron
  • UPC 00051111699508
  • Grade Ultra Fine
  • Brand 3M
  • Series 661X
  • Product Type Sheet
  • Color Family Green
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ Diamond Lapping Film 661X 6" X 6" Diamond 0.10 Micron - Pkg Qty 25

3M™ Diamond Lapping Film 661X 6" X 6" Diamond 0.10 Micron - Pkg Qty 25

Item #: WBB1773502

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant