Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ORS

Model # :WBB1766213

MPN #: 6002-2RSNR

ORS 6002-2RSNR Deep Groove Ball Bearing - Double Sealed Snap Ring 15mm Bore, 32mm OD

Product Description
ORS Deep Groove Ball Bearings. Deep Grove Ball Bearings, often called Radial Ball Bearings, accommodate radial and axial loads, and are capable of operating at higher speeds. Due to these capabilities, they are the most widely used type of bearing. ORS Deep Groove Ball Bearings are made of AISI 52100 grade steel heat-stabilized to 300°F, in ABEC 1 tolerance (ISO Normal) and with C3 radial clearance. All of ORS bearings are 100% noise tested and produced to EMQ. Forgings and heat treatment are done in house. ORS is offering Double Sealed and Double Shielded bearings with Snap Ring for most sizes. ORS Bearings Inc. was established in 1982 with the license of Steyr Waelzlager of Austria, and headquartered in Ankara, Turkey with its 1,000,000 square foot production facility. The company has been granted numerous awards and certificates such as ISO 9001:2008, ISO/TS 16949:2009, ISO 14001, ISO/IEC 27001:2005, OHSAS 18001, FORD Q1 and many more. ORS bearings are commonly used in electric motors, appliances, fans, pumps, machine tool, agriculture, clutches, conveyors, food processing, textile and many other equipment and machinery.

PRICE
$8.80

Min. purchase quantity is 8
8
8
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9 mm
Bore Diameter15 mm
Max Housing Corner Radius0.3
ToleranceISO Normal
Static Load2.84 N
Diameter32 mm
Max Mounted Snap Ring OD36.7
Max Housing Corner Radius, Snap Ring side0.5

Product Details

Cage MaterialPressed steel
Dynamic Load (kN)5.59
Prepacked GreasePolyrex EM
Operating Temperature- 20 / + 250°F °F
Max Shaft Fillet Corner Radius0.3
Internal Radial ClearanceC3
Manufacturers Part Number6002-2RSNR
Grease Max Speed14700 rpm
BrandORS