SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

3M™ Wetordry™ Polishing Paper 481Q 8-1/2" x 11" Silicon Carbide 15 Micron - Pkg Qty 200

3M™ Wetordry™ Polishing Paper 481Q 8-1/2" x 11" Silicon Carbide 15 Micron - Pkg Qty 200

Item #: WBB1773278

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.25 ea.

Price: $250.00 / Pkg of 200

Save $12.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3M™ Wetordry™ Polishing Paper 281Q 8-1/2" x 11" Aluminum Oxide 9 Micron - Pkg Qty 200

3M™ Wetordry™ Polishing Paper 281Q 8-1/2" x 11" Aluminum Oxide 9 Micron - Pkg Qty 200

3M™ Wetordry™ Polishing Paper 481Q 2-3/4" x 9" Silicon Carbide 30 Micron - Pkg Qty 500

3M™ Wetordry™ Polishing Paper 481Q 2-3/4" x 9" Silicon Carbide 30 Micron - Pkg Qty 500

3M™ Flexible Diamond Hand Lap 6200J 2-1/4" x 3-3/4" M20 Micron Grit - Pkg Qty 10

3M™ Flexible Diamond Hand Lap 6200J 2-1/4" x 3-3/4" M20 Micron Grit - Pkg Qty 10

3M™ Lapping Film 461X 8-1/2" x 11" Silicon Carbide 15 Micron - Pkg Qty 200

3M™ Lapping Film 461X 8-1/2" x 11" Silicon Carbide 15 Micron - Pkg Qty 200

3M™ Microfinishing Film Roll 362L 3" x 164' x 3" Aluminum Oxide 31 Micron Grit - Pkg Qty 4

3M™ Microfinishing Film Roll 362L 3" x 164' x 3" Aluminum Oxide 31 Micron Grit - Pkg Qty 4

3M™ Diamond Polishing Cloth Belt 652WY 3" x 25-7/32" 50000 Mesh Grit Diamond

3M™ Diamond Polishing Cloth Belt 652WY 3" x 25-7/32" 50000 Mesh Grit Diamond

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

3M™ Scotch-Brite™ Heavy Duty Hand Pad 7440B 6" x 9" Aluminum Oxide MED Grit-40 Pads

3M™ Scotch-Brite™ Heavy Duty Hand Pad 7440B 6" x 9" Aluminum Oxide MED Grit-40 Pads

Free Shipping

3M™ Wetordry™ Polishing Paper 481Q 8-1/2" x 11" Silicon Carbide 15 Micron

Silicon carbide particles coated on a flexible nonwoven backing for finishing and polishing contoured surfaces of softer materials. Available in 15.0 and 30.0 micron grades. Use wet or dry.

Applications are CD/DVD Repair, Jewelry Finishing, Plastic Finishing, Precious Metal Finishing.

Industries Include Electronics.

Weights & Dimensions

  • Width 8-1/2 in
  • Length 11 in

Product Details

  • Attachment Type Plain Back
  • Abrasive Material Silicon Carbide
  • For Use With CD/DVD Repair, Jewelry Finishing, Plastic Finishing, Precious Metal Finishing
  • Grit 15 Micron
  • UPC 00051144808250
  • Grade Super Fine
  • Brand 3M
  • Series 481Q
  • Product Type Sheet
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ Wetordry™ Polishing Paper 481Q 8-1/2" x 11" Silicon Carbide 15 Micron - Pkg Qty 200

3M™ Wetordry™ Polishing Paper 481Q 8-1/2" x 11" Silicon Carbide 15 Micron - Pkg Qty 200

Item #: WBB1773278

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant