3M™ Wetordry™ Polishing Paper 281Q 8-1/2" x 11" Aluminum Oxide 3 Micron - Pkg Qty 200
Write a Review
|
Questions & Answers (0)
Product Description
Aluminum Oxide particles coated on a flexible nonwoven backing for finishing and polishing contoured surfaces of softer materials such as plastics, aluminum, brass and copper. Available in 1.0, 2.0, 3.0 and 9.0 micron grades. Use wet or dry.
Applications are CD/DVD Repair, Jewelry Finishing, Plastic Finishing, Precious Metal Finishing.
Industries Include Electronics.
Applications are CD/DVD Repair, Jewelry Finishing, Plastic Finishing, Precious Metal Finishing.
Industries Include Electronics.
PRICE
$512.00 Sold in packages of 200 / $2.56 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 19 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 8-1/2 in |
Product Details
| Color | Pink |
| Series | 281Q |
| Manufacturers Part Number | 7000044800 |
| For Use With | CD/DVD Repair, Jewelry Finishing, Plastic Finishing, Precious Metal Finishing |
| Grit | 3 Micron |
| Grade | Super Fine |
| Product Type | Sheet |
| Abrasive Material | Aluminum Oxide |
| Attachment Type | Plain Back |
| Brand | 3M |