
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
3M™ Wetordry™ Polishing Paper 481Q 8-1/2" x 11" Silicon Carbide 30 Micron
Silicon carbide particles coated on a flexible nonwoven backing for finishing and polishing contoured surfaces of softer materials. Available in 15.0 and 30.0 micron grades. Use wet or dry.
Applications are CD/DVD Repair, Jewelry Finishing, Plastic Finishing, Precious Metal Finishing.
Industries Include Electronics.
Silicon carbide particles coated on a flexible nonwoven backing for finishing and polishing contoured surfaces of softer materials. Available in 15.0 and 30.0 micron grades. Use wet or dry.
Applications are CD/DVD Repair, Jewelry Finishing, Plastic Finishing, Precious Metal Finishing.
Industries Include Electronics.
Weights & Dimensions
- Width 8-1/2 in
- Length 11 in
Product Details
- Attachment Type Plain Back
- Abrasive Material Silicon Carbide
- For Use With CD/DVD Repair, Jewelry Finishing, Plastic Finishing, Precious Metal Finishing
- Grit 30 Micron
- UPC 00051144143733
- Grade Super Fine
- Brand 3M
- Series 481Q
- Product Type Sheet
- Color Family Green
Customer Review
Product Q & A
There are no questions for this product.
Accessories

3M™ Wetordry™ Polishing Paper 481Q 2-3/4" x 9" Silicon Carbide 30 Micron - Pkg Qty 500
Item #: B1773284
Not Yet Rated
$340.00

3M™ Wetordry™ Polishing Paper 481Q 8-1/2" x 11" Silicon Carbide 30 Micron - Pkg Qty 200
$1.27
- Product Information
- Customer Review
- Product Q&A
- Accessories