3M™ Lapping Film 261X 4" x 600' x 3" Aluminum Oxide 30 Micron Grit - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Lapping Film 261X 4" x 600' x 3" Aluminum Oxide 30 Micron Grit
The standard of 3M's lapping films. Precisely graded aluminum oxide particles coated on a 3 mil polyester film. Provides uniform finishes on various substrates. Available in 0.30, 3.0, 5.0, 9.0, 12.0, and 30.0 micron grades.
Applications are Fiber Optic Connector Polishing, Flat Lapping, Superfinishing.
Industries Include Electronics.
The standard of 3M's lapping films. Precisely graded aluminum oxide particles coated on a 3 mil polyester film. Provides uniform finishes on various substrates. Available in 0.30, 3.0, 5.0, 9.0, 12.0, and 30.0 micron grades.
Applications are Fiber Optic Connector Polishing, Flat Lapping, Superfinishing.
Industries Include Electronics.
PRICE
$1,250.00 Sold in packages of 2 / $625.00 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 19 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 600 |
| Width | 4 in |
Product Details
| Color | Green |
| Series | 261X |
| Manufacturers Part Number | 7010360424 |
| Grit | 30 Micron |
| Grade | Super Fine |
| Product Type | Roll |
| Abrasive Material | Aluminum Oxide |
| Attachment Type | Plain Back |
| Brand | 3M |