3M™ Microfinishing Film 3MIL Sheet 362L 8-1/2" x 11" 40 micron Grit Aluminum Oxide - Pkg Qty 200
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Microfinishing Film 3MIL Sheet 362L 8-1/2" x 11" 40 micron Grit Aluminum Oxide
Fast cutting abrasive for precise, uniform, close-tolerance finish. High-strength polyester film backing resin-bonded for durability. For metal, plastic, paint spot repair, automotive power train components, roll superfinishing.
Applications are Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plating & Polishing, Plumbing Fixtures, Turbine Engines.
Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plating & Polishing, Plumbing Fixtures, Turbine Engines.
Fast cutting abrasive for precise, uniform, close-tolerance finish. High-strength polyester film backing resin-bonded for durability. For metal, plastic, paint spot repair, automotive power train components, roll superfinishing.
Applications are Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plating & Polishing, Plumbing Fixtures, Turbine Engines.
Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plating & Polishing, Plumbing Fixtures, Turbine Engines.
PRICE
$602.00 Sold in packages of 200 / $3.01 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 8-1/2 |
| Backing Weight | 3MIL |
Product Details
| Color | Blue |
| Series | 362L |
| Grit | 40 micron |
| Backing Material | Polyester Film |
| Tool Compatibility | Random Orbital Sanders |
| Manufacturers Part Number | 7010325533 |
| Grade | Extra Fine |
| Product Type | Sheet |
| Abrasive Material | Aluminum Oxide |
| Brand | 3M |