3M Utility Cloth Roll, 2 W x 50 Yd, Aluminum Oxide, 100 Grit - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
3M Utility Cloth Roll, 2 " W x 50 Yd, Aluminum Oxide, 100 Grit
The desired length of the strip can be torn from the roll for a specific application. Most grades have a light, J-weight cloth backing that provides the flexibility needed to conform to circular edges, angles, or other contours. Rolls in grades P50 or P60 have a slightly stiffer X-weight backing suitable for more coarse sanding applications. Cloth remains durable even when bent or rolled, without tearing or shelling, but strips can be torn by hand when a smaller piece is needed, without compromising the sanding surface. Aluminum oxide is a popular choice among industrial professionals because of its fast cut-rate and long life. This mineral makes a tough, durable abrasive that self-fractures to expose fresh cutting edges, whereas traditional natural abrasives dull more quickly. Aluminum oxide is suitable for a wide variety of materials in both woodworking and metalworking, including ferrous alloys. Aluminum oxide abrasive can be used on ferrous and non-ferrous metals, wood, and plastic.
Applications are Cleaning, Contour Finishing, Deburring, Rust Removal.
Industries Include Marine, MRO.
The desired length of the strip can be torn from the roll for a specific application. Most grades have a light, J-weight cloth backing that provides the flexibility needed to conform to circular edges, angles, or other contours. Rolls in grades P50 or P60 have a slightly stiffer X-weight backing suitable for more coarse sanding applications. Cloth remains durable even when bent or rolled, without tearing or shelling, but strips can be torn by hand when a smaller piece is needed, without compromising the sanding surface. Aluminum oxide is a popular choice among industrial professionals because of its fast cut-rate and long life. This mineral makes a tough, durable abrasive that self-fractures to expose fresh cutting edges, whereas traditional natural abrasives dull more quickly. Aluminum oxide is suitable for a wide variety of materials in both woodworking and metalworking, including ferrous alloys. Aluminum oxide abrasive can be used on ferrous and non-ferrous metals, wood, and plastic.
Applications are Cleaning, Contour Finishing, Deburring, Rust Removal.
Industries Include Marine, MRO.
PRICE
$729.75 Sold in packages of 5 / $145.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1800 in |
| Width | 2 |
| Backing Weight | J Weight |
Product Details
| Color | Gray |
| Series | 3M |
| Grit | 100 |
| Backing Material | Cloth |
| Tool Compatibility | Hand Sanding |
| Manufacturers Part Number | 7000118334 |
| Grade | Fine |
| Product Type | Utility Cloth Roll |
| Abrasive Material | Aluminum Oxide |
| Brand | 3M |