3M™ Trizact™ Cloth Belt 237AA 3" x 132" A16 Grit Aluminum Oxide - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Trisect™ Cloth Belt 237AA 3" x 132" A16 Grit Aluminum Oxide
The abrasive and resin structure for the 3M™ Trisect™ Cloth Belt 237AA is formulated to break down under medium pressure and keep fresh, sharp mineral cutting to provide consistent finishes on hard metals such as carbon and stainless steel. Our belt also features a grinding aid that helps prevent heat buildup, warping and discoloration. The belt is constructed on an X-weight, durable cloth backing that helps provide control, conformability, and effective medium-pressure grinding. The resin bonded abrasive gives you greater heat resistance and helps prevent delaminating. The belt uses a Film Media Splice, a strong secure bond joining the belt ends, consisting of a thin film-joining media that minimizes "chatter marks," ensures a smooth running belt, and consistent finishing results. When compared to conventional abrasive products, proprietary Trisect™ abrasives produce a finer finish, achieve results faster, and last longer. Unlike conventional abrasives, our line of 3M™ Trisect™ belts start sharp and stay sharp, resulting in more predictable finishes and improved, consistent quality. 3M™ Trisect™ belts can last up to five times longer than conventional discs and provided precise finish control such that operators can reduce grade sequences, requiring fewer process steps and fewer abrasive products. Three-dimensional structures uniformly distributed over the entire surface of 3M™ Trisect™ abrasives ensure consistent performance and eliminate disc-to-disc variation.
Applications are Blending, Centerless & Cylindrical Grinding, Finishing, Flat Finishing, Refining, Stroke Sanding.
Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plating & Polishing, Plumbing Fixtures, Turbine Engines.
The abrasive and resin structure for the 3M™ Trisect™ Cloth Belt 237AA is formulated to break down under medium pressure and keep fresh, sharp mineral cutting to provide consistent finishes on hard metals such as carbon and stainless steel. Our belt also features a grinding aid that helps prevent heat buildup, warping and discoloration. The belt is constructed on an X-weight, durable cloth backing that helps provide control, conformability, and effective medium-pressure grinding. The resin bonded abrasive gives you greater heat resistance and helps prevent delaminating. The belt uses a Film Media Splice, a strong secure bond joining the belt ends, consisting of a thin film-joining media that minimizes "chatter marks," ensures a smooth running belt, and consistent finishing results. When compared to conventional abrasive products, proprietary Trisect™ abrasives produce a finer finish, achieve results faster, and last longer. Unlike conventional abrasives, our line of 3M™ Trisect™ belts start sharp and stay sharp, resulting in more predictable finishes and improved, consistent quality. 3M™ Trisect™ belts can last up to five times longer than conventional discs and provided precise finish control such that operators can reduce grade sequences, requiring fewer process steps and fewer abrasive products. Three-dimensional structures uniformly distributed over the entire surface of 3M™ Trisect™ abrasives ensure consistent performance and eliminate disc-to-disc variation.
Applications are Blending, Centerless & Cylindrical Grinding, Finishing, Flat Finishing, Refining, Stroke Sanding.
Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plating & Polishing, Plumbing Fixtures, Turbine Engines.
PRICE
$2,197.50 Sold in packages of 50 / $43.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 132 in |
| Width | 3 in |
| Backing Weight | X Weight |
Product Details
| Color | Gray |
| Series | 237AA |
| Grit | A16 |
| Backing Material | Cloth |
| Tool Compatibility | Backstand, Benchtop, Centerless Grinders, Flat Finishers, Platen Sanders |
| Manufacturers Part Number | 7000118363 |
| Grade | Super Fine |
| Abrasive Material | Aluminum Oxide |
| Product Type | Narrow Belt |
| Brand | 3M |
| Splice Type | Film Media Splice |
| Trademark | Trizact |