Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864522

MPN #: 600B

Wiremold 600B Wiremold Bender For 500 & 700 Raceway

Product Description
Wiremold 600B Wiremold Bender For 500 & 700 Raceway

Features

  • Low-profile, unobtrusive appearance
  • Blends with any door or setting
  • ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint
  • Fittings have removable covers which allow easy access to wiring for changes and additions
PRICE
$165.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number600B
DescriptionBender
ColorSilver
BrandWiremold
Voltage Rating600V V