Tripp Lite INTERNET600U 600VA Standby UPS Compact Low Profile 8 Outlets w/ USB Port
|
Questions & Answers (0)
Product Description
Ultra-compact standby UPS with built-in USB monitoring port protects PCs, network workstations and other systems reliant upon a USB interface for UPS monitoring and unattended system shutdown. Maintains AC output during blackouts and brownouts starting at 99V. Includes USB monitoring port with cabling, TEL/DSL line surge suppression, surge-only outlets and LED indicators. PowerAlert software available free via download.
PRICE
$149.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10.81 in |
| Depth | 5.68 in |
| Height | 3.12 in |
| Cord Length | 6 ft |
Product Details
| Color | Black |
| Volt Amps | 600 A |
| Wattage | 300 W |
| Voltage | 120 V |
| Material | ABS |
| Watts | 300 W |
| Manufacturers Part Number | INTERNET600U |
| Number of Outlets | 12 |
| Outlet Type | 4 UPS Outlets, 4 Surge-only Outlets |
| Number of Receptacles | 8 |
| Brand | Tripp Lite |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| NEMA | 5-15R |