600 watt Automatic Voltage Regulation (AVR) system. Protects sensitive electronics, computer accessories and home theater equipment from power-related damage and performance problems. Extends the useful life of connected equipment by providing optimum voltage conditions for enhanced efficiency and cooler internal operating temperatures. Reliable transformer-based voltage correction circuits maintain 120V nominal output during voltage fluctuations between 89 and 147V. Two levels of voltage stabilization offer targeted response for over voltages and brownouts. Prevents equipment damage and power related performance problems for computer accessories, printers, home theater equipment, a. v components and other sensitive electronic devices. AC surge and EMI. RFI noise suppression. Supports loads up to 600 watts, 5A. 6 AC outlets. 6 ft AC line cord. 3 diagnostic LEDs display boost, trim and normal operation. 2 Year Limited Warranty. $10,000 connected equipment insurance (USA & Canada only).
Tripp Lite LS606M 600W Line Conditioner / AVR w/ AC Suppression, 6 Outlets, 120V
|
Questions & Answers (0)
Product Description
PRICE
$199.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-3/4 in |
| Depth | 4-3/4 in |
| Height | 5-1/2 in |
| Cord Length | 6 ft |
Product Details
| Color | White |
| Wattage | 600 W |
| Nema Receptacle | 5-15R |
| Voltage | 120 V |
| Material | ABS |
| Joules | 720 |
| Watts | 600 W |
| Manufacturers Part Number | LS606M |
| Number of Outlets | 5 |
| Outlet Type | NEMA 5-15R Outlets |
| Number of Receptacles | 6 |
| Brand | Tripp Lite |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| NEMA | NEMA 5-15R |