Features:
- Shape: PLD
- Average Life Hours: 10000
- Wattage: 9
- Package Quantity: 10
This product will be restocked soon
Weights & Dimensions
| Length | 5-1/16 in |
| Width | 1-5/16 in |
| Height | 1-5/16 in |
| Base | G24q-1 |
| Diameter | 1-5/16 in |
Product Details
| Average Life | 10000 hr |
| Color Temperature | 4100 K |
| Color | White |
| CRI | 80 |
| Wattage | 18 W |
| Lamp Code | PLD18/E/SP50K |
| Description | 18 Watt PLD 4Pin Double UShaped Twin Tube G24Q2 Base, Super White |
| Package Quantity | 10 |
| Manufacturers Part Number | 40535-SU |
| Lumens | 1080 |
| Shape | PLD |
| Brand | Sunlite |
Compliance & Certifications
| ANSI Code | CFQ18W/G24Q/841 |