Features:
- Excellent choice for quick tightening by hand
- Accessibility in hard-to-reach areas
- Allows for entry angle up to 25°
- Ergonomic comfort handle
Weights & Dimensions
| Size | 3/16" |
Product Details
| Type | Hex Driver |
| Finish Type | Zinc Plated |
| Material | Steel |
| Description | Wrench |
| Series | Fractional |
| Manufacturers Part Number | 6020 |
| Brand | 80/20 Inc |