SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

3M™ Stikit™ Film Disc Roll 375L 5" X NH Aluminum Oxide P180 100 discs per roll

3M™ Stikit™ Film Disc Roll 375L 5" X NH Aluminum Oxide P180 100 discs per roll

Item #: WBB1903497

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Original Price: $61.95

Clearance Price: $13.95

Save $0.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3M™ Stikit™ Paper Disc Roll 426U 5" X NH Silicon Carbide 320 175 discs per roll

3M™ Stikit™ Paper Disc Roll 426U 5" X NH Silicon Carbide 320 175 discs per roll

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ Scotch-Brite™ Roloc™ Disc 05527 2" Diameter TR Aluminum Oxide MED Grit - Pkg Qty 50

3M™ Scotch-Brite™ Roloc™ Disc 05527 2" Diameter TR Aluminum Oxide MED Grit - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 3" Diameter TR Aluminum Oxide MED Grit - Pkg Qty 25

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 3" Diameter TR Aluminum Oxide MED Grit - Pkg Qty 25

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 3" Diameter TR Aluminum Oxide VFN Grit - Pkg Qty 25

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 3" Diameter TR Aluminum Oxide VFN Grit - Pkg Qty 25

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 2" Diameter TR Aluminum Oxide CRS Grit - Pkg Qty 50

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 2" Diameter TR Aluminum Oxide CRS Grit - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12

3M™ 8271 P95 Disposable Respirator w/ Exhalation Valve, 10/Box

3M™ 8271 P95 Disposable Respirator w/ Exhalation Valve, 10/Box

3M™ Scotch-Brite™ Heavy Duty Hand Pad 7440B 6" x 9" Aluminum Oxide MED Grit-40 Pads

3M™ Scotch-Brite™ Heavy Duty Hand Pad 7440B 6" x 9" Aluminum Oxide MED Grit-40 Pads

Free Shipping

3M™ Stikit™ Film Disc Roll 375L 5" X NH Aluminum Oxide P180 100 discs per roll

3M™ Stikit™ Film Disc Roll 375L discs feature a premium aluminum oxide, load resistant, pressure sensitive abrasive product constructed on a durable film backing. This range of versatile discs are designed and configured to achieve a uniform, fine finish on metal, wood, composites or paint.

Weights & Dimensions

  • Diameter 5 in

Product Details

  • Tool Compatibility Random Orbital Sanders
  • Abrasive Material Aluminum Oxide
  • For Use With Aoem Finish Prep/Repair, Defect Repair/Leveling, Finishing, Orbital Sanding
  • Grit P180
  • UPC 00051115667978
  • Grade Very Fine
  • Brand 3M
  • Series 375L
  • Manufacturers Part Number 7100106763
  • Disc Type PSA Disc
  • Trademark Stikit™
  • Color Family Red
  • Backing Material Film
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ Stikit™ Film Disc Roll 375L 5" X NH Aluminum Oxide P180 100 discs per roll

3M™ Stikit™ Film Disc Roll 375L 5" X NH Aluminum Oxide P180 100 discs per roll

Item #: WBB1903497

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant