3M™ Cubitron™ ll Belt 947A 3-1/2" X 15-1/2" Ceramic 60 Grit - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Contains precision shaped abrasive grain coated on a X-weight, poly-cotton backing. Resin bonded for heat resistance. Recommended to be used dry.
Delivers outstanding results on applications ranging from high-pressure, automated grinding to low and medium pressure offhand operations, on equipment including: Backstands, File Belt Sanders, Inline Sander, and Stroke Sanders
Delivers outstanding results on applications ranging from high-pressure, automated grinding to low and medium pressure offhand operations, on equipment including: Backstands, File Belt Sanders, Inline Sander, and Stroke Sanders
PRICE
$105.00 Sold in packages of 10 / $10.50 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-1/2 in |
| Width | 3-1/2 in |
| Backing Weight | X Weight |
Product Details
| Coat Type | Closed Coat |
| Color | Orange |
| Series | 947A |
| For Use With | Descaling, Finishing, Intermediate Finishing, Light Grinding, Mill Scale Removal |
| Grit | 60 |
| Backing Material | Poly-Cotton |
| Tool Compatibility | Backstands, Inline Sanders, Offhand Grinders, Stroke Sanders |
| Manufacturers Part Number | 7100093314 |
| Grade | Medium |
| Abrasive Material | Ceramic |
| Product Type | File Belt, Portable Belt |
| Brand | 3M |
| Trademark | Cubitron II |