Clearance
x

Take 15% off your entire order!

Offer applied at checkout

3M™ Cubitron™ ll Belt 947A 6" X 48" Ceramic 60 Grit

3M™ Cubitron™ ll Belt 947A 6" X 48" Ceramic 60 Grit

Item #: WBB1769100

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Medium
  • Fine

Medium

  • 60
  • 120

60

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $23.04

Save $1.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ Cubitron™ ll Belt 947A 6" X 48" Ceramic 120 Grit

3M™ Cubitron™ ll Belt 947A 6" X 48" Ceramic 120 Grit

3M™ Cloth Belt 341D 6" x 48" 80 Grit Aluminum Oxide

3M™ Cloth Belt 341D 6" x 48" 80 Grit Aluminum Oxide

3M™ Cloth Belt 340D 37" X 60" P120 Grit Aluminum Oxide

3M™ Cloth Belt 340D 37" X 60" P120 Grit Aluminum Oxide

3M™ Cloth Belt 341D 2" x 42" 80 Grit Aluminum Oxide

3M™ Cloth Belt 341D 2" x 42" 80 Grit Aluminum Oxide

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Sterilite Large Clip Clear Storage Box With Latched Lid 19638606 - 14"L x 11"W x 3-1/4"H - Pkg Qty 6

Sterilite Large Clip Clear Storage Box With Latched Lid 19638606 - 14"L x 11"W x 3-1/4"H - Pkg Qty 6

Sterilite Small Clip Clear Storage Box With Latched Lid 19618606 - 11"L x 6-5/8"W x 2-3/4"H - Pkg Qty 6

Sterilite Small Clip Clear Storage Box With Latched Lid 19618606 - 11"L x 6-5/8"W x 2-3/4"H - Pkg Qty 6

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ 8271 P95 Disposable Respirator w/ Exhalation Valve, 10/Box

3M™ 8271 P95 Disposable Respirator w/ Exhalation Valve, 10/Box

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Socket Caddy 1/2" Red (1 pc)

Socket Caddy 1/2" Red (1 pc)

3M™ Scotch-Brite™ Heavy Duty Hand Pad 7440B 6" x 9" Aluminum Oxide MED Grit-40 Pads

3M™ Scotch-Brite™ Heavy Duty Hand Pad 7440B 6" x 9" Aluminum Oxide MED Grit-40 Pads

Free Shipping

3M™ Cubitron™ ll Belt 947A 6" X 48" Ceramic 60 Grit

Contains precision shaped abrasive grain coated on a X-weight, poly-cotton backing. Resin bonded for heat resistance. Recommended to be used dry.

Delivers outstanding results on applications ranging from high-pressure, automated grinding to low and medium pressure offhand operations, on equipment including: Backstands, File Belt Sanders, Inline Sander, and Stroke Sanders

Weights & Dimensions

  • Width 6 in
  • Length 48 in
  • Backing Weight X Weight

Product Details

  • Tool Compatibility Backstands, Inline Sanders, Offhand Grinders, Stroke Sanders
  • Abrasive Material Ceramic
  • For Use With Descaling, Finishing, Intermediate Finishing, Light Grinding, Mill Scale Removal
  • Grit 60
  • UPC 00051125947367
  • Grade Medium
  • Brand 3M
  • Series 947A
  • Product Type File Belt, Narrow Belt
  • Trademark Cubitron II
  • Color Family Orange
  • Coat Type Closed Coat
  • Backing Material Poly-Cotton
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.56

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12

Item #: 708123L

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$35.40

3M™ 8271 P95 Disposable Respirator w/ Exhalation Valve, 10/Box

3M™ 8271 P95 Disposable Respirator w/ Exhalation Valve, 10/Box

Item #: 651482

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$32.90

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

$7.56

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12

$35.40

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

3M™ 8271 P95 Disposable Respirator w/ Exhalation Valve, 10/Box

$32.90

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ Cubitron™ ll Belt 947A 6" X 48" Ceramic 60 Grit

3M™ Cubitron™ ll Belt 947A 6" X 48" Ceramic 60 Grit

Item #: WBB1769100

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant