
3M™ Cubitron™ ll Belt 947A 6" X 48" Ceramic 120 Grit
Item #: WBB1769099
Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.
Enter zip code for delivery date estimate
Shipping to 10465 change
- Medium
- Fine
Fine
- 60
- 120
120
-
1 Week
- 1 Week
- 2 Weeks
- 1 Month
- 2 Months
- 3 Months
- 6 Months
?AUTO-REORDER
Auto-Reorder from Globalindustrial.com can make your life easier!
- Save time and stop worrying about ordering the item you use the most.
- Change order frequency, delivery schedule and quantity at anytime, all online.
- Receive automatic email reminders before each delivery that keep you up to date.
- Its completely FREE, and you can cancel online at any time.
Original Price: $19.00
Clearance Price: $6.00
Customers Also Viewed
Contains precision shaped abrasive grain coated on a X-weight, poly-cotton backing. Resin bonded for heat resistance. Recommended to be used dry.
Delivers outstanding results on applications ranging from high-pressure, automated grinding to low and medium pressure offhand operations, on equipment including: Backstands, File Belt Sanders, Inline Sander, and Stroke Sanders
Weights & Dimensions
- Width 6 in
- Length 48 in
- Backing Weight X Weight
Product Details
- Tool Compatibility Backstands, Inline Sanders, Offhand Grinders, Stroke Sanders
- Abrasive Material Ceramic
- For Use With Descaling, Finishing, Intermediate Finishing, Light Grinding, Mill Scale Removal
- Grit 120
- UPC 00051125947381
- Grade Fine
- Brand 3M
- Series 947A
- Product Type File Belt, Narrow Belt
- Trademark Cubitron II
- Color Family Orange
- Coat Type Closed Coat
- Backing Material Poly-Cotton
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Rick
Date: February 06, 2021
There are no questions for this product.

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12
Item #: 708119
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$7.56

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12
Item #: 708123L
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$35.40

3M™ 8271 P95 Disposable Respirator w/ Exhalation Valve, 10/Box
Item #: 651482
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$32.90

3M™ Cubitron™ ll Belt 947A 6" X 48" Ceramic 120 Grit
$6.0
- Product Information
- Customer Review
- Product Q&A
- Accessories