3M™ Cloth Belt 747D 4" x 132" 80 Grit Ceramic - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Cloth Belt 747D 4" x 132" 80 Grit Ceramic
Our 3M™ Cloth Belt 747D is made with a blend of aluminum oxide and 3M™ ceramic grain and is designed for superior metal finishing on a variety of metals including nickel and stainless steel.
Applications are Blending, Finishing, Grinding, Shaping.
Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plating & Polishing, Plumbing Fixtures, Turbine Engines.
Our 3M™ Cloth Belt 747D is made with a blend of aluminum oxide and 3M™ ceramic grain and is designed for superior metal finishing on a variety of metals including nickel and stainless steel.
Applications are Blending, Finishing, Grinding, Shaping.
Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plating & Polishing, Plumbing Fixtures, Turbine Engines.
PRICE
$1,223.75 Sold in packages of 25 / $48.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 132 in |
| Width | 4 in |
| Backing Weight | X Weight |
Product Details
| Coat Type | Closed Coat |
| Color | Orange |
| Series | 747D |
| Grit | 80 |
| Backing Material | Cloth |
| Tool Compatibility | Backstand, Benchtop, Flat Finishers, Stroke Sanders |
| Manufacturers Part Number | 7010325875 |
| Grade | Medium |
| Abrasive Material | Ceramic |
| Product Type | Narrow Belt |
| Brand | 3M |
| Splice Type | Film Media Splice |