3M™ 60430041644 Cloth Belt 707E 2" x 132" P120 Grit Ceramic - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
3M™ 60430041644 Cloth Belt 707E 2" x 132" P120 Grit Ceramic
3M™ Cloth Narrow Belt 707E is constructed with a blend of 3M™ Ceramic Abrasive Grain and premium aluminum oxide for more durability and cutting efficiency over non-ceramic abrasives. We construct it with a flexible JE-weight rayon cloth backing that easily follows contours and can wrap around parts. Flexibility also makes this belt a good choice when using a soft contact wheel or slack of belt. It can be used wet or dry. Choose this belt for use on stainless steel, cobalt chrome, titanium, and carbon steel for dimensioning parts, deburring, blending, and scratch refinement on castings and forgings. To protect heat sensitive alloys such as stainless steel, nickel alloys and cobalt alloys from heat-related stress cracks and discoloration, a grinding aid incorporated on the belt reduces running temperatures. Additionally, the abrasive is firmly bonded to the backing with resin to maintain durability under high heat and pressure. 3M™ Ceramic Abrasive Grain is a ceramic mineral designed using our proprietary process to enhance toughness and hardness of the grain. For increased performance, 3M™ Cloth Narrow Belt 707E products feature aluminum oxide blended with ceramic grain for a harder, longer-lasting abrasive. Perfect for moderate to heavy stock removal, ceramic abrasives are engineered to cut fast and handle intense heat and stress applications. Ceramic/aluminum oxide blend surpasses aluminum oxide abrasives in cut-rate and durability and makes our 3M™ Cloth Narrow Belt 707E an excellent choice for moderate stock removal and surface preparation. Abrasive belts come in many different widths and lengths and are used on a variety of belt sanding tools for many different metalworking applications. At 3M™ we offer a broad selection of belts to fit most any industrial belt sander. Wider belts are designed for wide belt sanders for flat finishing to smooth rough cut edges of metal sheets, or add a grain pattern to stainless steel sheets. Medium-width belts are generally used on a backstand for weld removal or on a feed -thru style flat finisher for imparting a finish on sheets or coils. Narrow belts can be used on backstands for grinding and finishing, or on file tools for finishing in right angle corners.
Applications are Blending, Contour Finishing, Polishing, Shaping.
Industries Include Builders Hardware, Metal Fabrication, Plating & Polishing, Turbine Engines.
3M™ Cloth Narrow Belt 707E is constructed with a blend of 3M™ Ceramic Abrasive Grain and premium aluminum oxide for more durability and cutting efficiency over non-ceramic abrasives. We construct it with a flexible JE-weight rayon cloth backing that easily follows contours and can wrap around parts. Flexibility also makes this belt a good choice when using a soft contact wheel or slack of belt. It can be used wet or dry. Choose this belt for use on stainless steel, cobalt chrome, titanium, and carbon steel for dimensioning parts, deburring, blending, and scratch refinement on castings and forgings. To protect heat sensitive alloys such as stainless steel, nickel alloys and cobalt alloys from heat-related stress cracks and discoloration, a grinding aid incorporated on the belt reduces running temperatures. Additionally, the abrasive is firmly bonded to the backing with resin to maintain durability under high heat and pressure. 3M™ Ceramic Abrasive Grain is a ceramic mineral designed using our proprietary process to enhance toughness and hardness of the grain. For increased performance, 3M™ Cloth Narrow Belt 707E products feature aluminum oxide blended with ceramic grain for a harder, longer-lasting abrasive. Perfect for moderate to heavy stock removal, ceramic abrasives are engineered to cut fast and handle intense heat and stress applications. Ceramic/aluminum oxide blend surpasses aluminum oxide abrasives in cut-rate and durability and makes our 3M™ Cloth Narrow Belt 707E an excellent choice for moderate stock removal and surface preparation. Abrasive belts come in many different widths and lengths and are used on a variety of belt sanding tools for many different metalworking applications. At 3M™ we offer a broad selection of belts to fit most any industrial belt sander. Wider belts are designed for wide belt sanders for flat finishing to smooth rough cut edges of metal sheets, or add a grain pattern to stainless steel sheets. Medium-width belts are generally used on a backstand for weld removal or on a feed -thru style flat finisher for imparting a finish on sheets or coils. Narrow belts can be used on backstands for grinding and finishing, or on file tools for finishing in right angle corners.
Applications are Blending, Contour Finishing, Polishing, Shaping.
Industries Include Builders Hardware, Metal Fabrication, Plating & Polishing, Turbine Engines.
PRICE
$1,150.00 Sold in packages of 50 / $23.00 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 132 in |
| Width | 2 in |
| Backing Weight | JE Weight |
Product Details
| Coat Type | Closed Coat |
| Color | Orange |
| Series | 707E |
| Grit | P120 |
| Backing Material | Rayon Cloth |
| Tool Compatibility | Backstand, Inline Sanders, Slack of Belt Sanders |
| Manufacturers Part Number | 7010325876 |
| Grade | Fine |
| Abrasive Material | Ceramic |
| Product Type | Narrow Belt |
| Brand | 3M |
| Splice Type | Film Media Splice |