3M™ Cloth Belt 211K 1" x 91" 320 Grit Aluminum Oxide - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Cloth Belt 211K 1" x 91" 320 Grit Aluminum Oxide
An aluminum oxide cloth belt constructed on a J-weight, light and flexible cloth backing. Designed for use in both wood and metal applications.
Applications are Coated and Bonded.
Industries Include Manufacturing.
An aluminum oxide cloth belt constructed on a J-weight, light and flexible cloth backing. Designed for use in both wood and metal applications.
Applications are Coated and Bonded.
Industries Include Manufacturing.
PRICE
$920.00 Sold in packages of 100 / $9.20 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 91 in |
| Width | 1 in |
| Backing Weight | J Weight |
Product Details
| Coat Type | Closed Coat |
| Series | 211K |
| Grit | 320 |
| Backing Material | Cloth |
| Manufacturers Part Number | 7100180141 |
| Grade | Extra Fine |
| Product Type | Narrow Belt |
| Abrasive Material | Aluminum Oxide |
| Brand | 3M |
| Splice Type | Film Media Splice |