3M™ Utility Cloth Sheet 314D 9" X 11" P280 Grit Aluminum Oxide - Pkg Qty 250
Write a Review
|
Questions & Answers (0)
Product Description
Our 3M™ Utility Cloth Sheet 314D features a closed coat aluminum oxide abrasive bonded to a durable cloth backing suitable for blending, cleaning, contour finishing, deburring and rust removal on all metals and paints.
Applications are Blending, Cleaning, Contour Finishing, Deburring, Rust Removal.
Industries Include Marine, Metalworking, MRO.
Applications are Blending, Cleaning, Contour Finishing, Deburring, Rust Removal.
Industries Include Marine, Metalworking, MRO.
PRICE
$462.50 Sold in packages of 250 / $1.85 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 9 in |
| Backing Weight | J Weight |
Product Details
| Coat Type | Closed Coat |
| Color | Red |
| Series | 314D |
| Form Type | Utility |
| For Use With | Blending, Cleaning, Contour Finishing, Deburring, Rust Removal |
| Grit | P280 |
| Backing Material | Cloth |
| Tool Compatibility | Hand Use |
| Manufacturers Part Number | 7000000353 |
| Grade | Very Fine |
| Abrasive Material | Aluminum Oxide |
| Product Type | Sheet |
| Brand | 3M |