
Customers Also Viewed
3M™ Flexible Diamond Heavy Duty QRS Cloth Sheet 6022J, 2 3/4 in x 5 in M300 Micron Pattern 18, 2 per case
Applications are Bonded Superabrasives and Related Products.
Industries Include Manufacturing.
Weights & Dimensions
- Width 2-3/4 in
- Length 5 in
Product Details
- Form Type Heavy Duty
- Abrasive Material Diamond
- Grit M300
- UPC 00051115198373
- Grade Coarse
- Brand 3M
- Series 6022J
- Product Type Sheet
- Color Family Orange
- Backing Material Cloth
There are no questions for this product.

CGW Abrasives 36241 Non-Woven Hand Pads 6"x9" Fine Grit Aluminum Oxide - Pkg Qty 60
Item #: B297349
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$47.40

CGW Abrasives 36242 Non-Woven Hand Pads 6"x9" Medium Grit Aluminum Oxide - Pkg Qty 60
Item #: B297351
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$40.80

Norton 66261130333 Paper WP Sheet 9" x 11" 400 Grit Silicon Carbide - Pkg Qty 50
Item #: B2202424
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$65.50

3M™ Flexible Diamond Heavy Duty QRS Cloth Sheet 6022J 2-3/4" X 5" M300 Grit Diamond - Pkg Qty 2
$77.95
- Product Information
- Customer Review
- Product Q&A
- Accessories