3M™ Trizact™ Belt 953FA 3" x 88" A6 Grit Ceramic - Pkg Qty 20
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Trisect™ Belt 953FA 3" x 88" A6 Grit Ceramic
3M™ Trisect™ Cloth 953FA is constructed with a 3M™ proprietary ceramic grain for fast, aggressive cutting action. An IF-weight cloth backing is durable with additional flexibility. It is ideal for dimensioning and blending in wet centerless or flat grinding applications on ferrous, stainless steel and nonferrous work pieces.
Applications are Centerless & Cylindrical Grinding, Finishing, Flat Finishing, Grinding.
Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plating & Polishing, Plumbing Fixtures, Turbine Engines.
3M™ Trisect™ Cloth 953FA is constructed with a 3M™ proprietary ceramic grain for fast, aggressive cutting action. An IF-weight cloth backing is durable with additional flexibility. It is ideal for dimensioning and blending in wet centerless or flat grinding applications on ferrous, stainless steel and nonferrous work pieces.
Applications are Centerless & Cylindrical Grinding, Finishing, Flat Finishing, Grinding.
Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plating & Polishing, Plumbing Fixtures, Turbine Engines.
PRICE
$739.00 Sold in packages of 20 / $36.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 88 in |
| Width | 3 in |
| Backing Weight | XF Weight |
Product Details
| Series | 953FA |
| Grit | A6 |
| Backing Material | Cloth |
| Tool Compatibility | Centerless Grinders, Cylindrical Grinders, Flat Finishers |
| Manufacturers Part Number | 7010360963 |
| Grade | Ultra Fine |
| Abrasive Material | Ceramic |
| Product Type | Narrow Belt |
| Brand | 3M |
| Splice Type | Film Media Splice |
| Trademark | Trizact |