3M™ Cloth Belt 947D 3/4" X 18" Ceramic 80 Grit - Pkg Qty 200
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Cloth Belt 947D 3/4" X 18" Ceramic 80 Grit
Our 3M™ Cloth Belt 947D is designed to deliver superior surface finishing on a variety of metals including nickel and stainless steel. Made with a blend of aluminum oxide and ceramic grain, this tough belt cuts quickly and evenly while maintaining a consistently fine finish.
Applications are Coated and Bonded.
Industries Include Manufacturing.
Our 3M™ Cloth Belt 947D is designed to deliver superior surface finishing on a variety of metals including nickel and stainless steel. Made with a blend of aluminum oxide and ceramic grain, this tough belt cuts quickly and evenly while maintaining a consistently fine finish.
Applications are Coated and Bonded.
Industries Include Manufacturing.
PRICE
$970.00 Sold in packages of 200 / $4.85 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 3/4 in |
| Backing Weight | X Weight |
Product Details
| Coat Type | Closed Coat |
| Color | Orange |
| Series | 947D |
| Grit | 80 |
| Backing Material | Cloth |
| Manufacturers Part Number | 7010361225 |
| Grade | Medium |
| Abrasive Material | Ceramic |
| Product Type | File Belt |
| Brand | 3M |
| Splice Type | Fabric Splice |