3M™ Full Tapered Cartridge Roll 341D 1/2" x 1-1/2" x 1/8" Aluminum Oxide 80 Grt - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Full Tapered Cartridge Roll 341D 1/2" x 1-1/2" x 1/8" Aluminum Oxide 80 Grit
3M™ Cartridge Roll 341D gives you easy access to small, hard-to-reach spaces for sanding and finishing. As the outermost abrasive layer wears down, the cloth backing frays to expose fresh abrasive layers for continued cutting action.
3M™ Cartridge Roll 341D has a closed coat of aluminum oxide abrasive secured with a heat-resistant resin bond. Cartridge rolls fit onto a cartridge roll mandrel (sold separately) and are ideal for accessing small, hard to reach spaces. 3M™ Cartridge Roll 341D is used in metalworking applications. Aluminum oxide is a popular choice among industrial professionals because of its fast cut-rate and long life. This mineral makes a tough, durable abrasive that self-fractures to expose fresh cutting edges, whereas traditional natural abrasives dull more quickly. Due to its fast cut-rate, hardness, and strength, it is widely used in grinding applications in addition to sanding and finishing applications. Aluminum oxide is suitable for a wide variety of materials in both woodworking and metalworking, including ferrous alloys. Heat-resistant resin is a sturdy binding agent that adheres the abrasive to the backing and maintains the stability of the bond even in conditions of high heat or pressure. Cartridge rolls fit onto a compatible mandrel (sold separately) that attaches to a rotary tool such as a die grinder or drill. Together, the mandrel and cartridge roll enable the user to grind or finish hard-to-reach areas of a work piece. To ensure correct fit, the center hole diameter of the cartridge roll must be equal to the diameter of the mandrel pilot inserted into the cartridge roll.
Applications are Blending, Blending Corners, Contour Finishing, Deburring, Deburring Internal Diameters, Grinding, Polishing, Polishing Internal Diameters Metal Fabrication.
Industries Include Metal Fabrication.
3M™ Cartridge Roll 341D gives you easy access to small, hard-to-reach spaces for sanding and finishing. As the outermost abrasive layer wears down, the cloth backing frays to expose fresh abrasive layers for continued cutting action.
3M™ Cartridge Roll 341D has a closed coat of aluminum oxide abrasive secured with a heat-resistant resin bond. Cartridge rolls fit onto a cartridge roll mandrel (sold separately) and are ideal for accessing small, hard to reach spaces. 3M™ Cartridge Roll 341D is used in metalworking applications. Aluminum oxide is a popular choice among industrial professionals because of its fast cut-rate and long life. This mineral makes a tough, durable abrasive that self-fractures to expose fresh cutting edges, whereas traditional natural abrasives dull more quickly. Due to its fast cut-rate, hardness, and strength, it is widely used in grinding applications in addition to sanding and finishing applications. Aluminum oxide is suitable for a wide variety of materials in both woodworking and metalworking, including ferrous alloys. Heat-resistant resin is a sturdy binding agent that adheres the abrasive to the backing and maintains the stability of the bond even in conditions of high heat or pressure. Cartridge rolls fit onto a compatible mandrel (sold separately) that attaches to a rotary tool such as a die grinder or drill. Together, the mandrel and cartridge roll enable the user to grind or finish hard-to-reach areas of a work piece. To ensure correct fit, the center hole diameter of the cartridge roll must be equal to the diameter of the mandrel pilot inserted into the cartridge roll.
Applications are Blending, Blending Corners, Contour Finishing, Deburring, Deburring Internal Diameters, Grinding, Polishing, Polishing Internal Diameters Metal Fabrication.
Industries Include Metal Fabrication.
PRICE
$145.00 Sold in packages of 100 / $1.45 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 in |
| Backing Weight | X Weight |
| Center Hole Diameter | 1/8 in |
| Diameter | 1/2 in |
Product Details
| Color | Brown |
| Series | 341D |
| Form Type | Full Tapered |
| For Use With | Blending, Blending Corners, Contour Finishing, Deburring |
| Grit | 80 |
| Backing Material | Cloth |
| Tool Compatibility | Die Grinders |
| Manufacturers Part Number | 7100086096 |
| Grade | Medium |
| Abrasive Material | Aluminum Oxide |
| Product Type | Cartridge Roll |
| Brand | 3M |