3M™ Cloth Belt 370DZ 36" X 75" 80 Grit Aluminum Oxide - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Cloth Belt 370DZ 36" X 75" 80 Grit Aluminum Oxide
3M™ Cloth Belt 370DZ is an open coat product using a premium grade aluminum oxide mineral. The cloth backing of the belt makes it suitable for both rough sanding and final finishing on wide belt and edge sanding applications.
Premium aluminum oxide offers improved cut and abrasive life. Open coat construction and anti-static treatment reduce loading for enhanced cut-rate and optimal abrasive life in woodworking applications. Heavyweight cloth backing is especially suited for coarser grades on wide belt and edge sanding applications. Washable backing is suitable for sanding wood with a lot of pitch/resin (belts load quickly) such as pine. Resin bond withstands high heat and pressure for longer service life.
Applications are: Wide Belt Sanding
3M™ Cloth Belt 370DZ is an open coat product using a premium grade aluminum oxide mineral. The cloth backing of the belt makes it suitable for both rough sanding and final finishing on wide belt and edge sanding applications.
Premium aluminum oxide offers improved cut and abrasive life. Open coat construction and anti-static treatment reduce loading for enhanced cut-rate and optimal abrasive life in woodworking applications. Heavyweight cloth backing is especially suited for coarser grades on wide belt and edge sanding applications. Washable backing is suitable for sanding wood with a lot of pitch/resin (belts load quickly) such as pine. Resin bond withstands high heat and pressure for longer service life.
Applications are: Wide Belt Sanding
PRICE
$737.85 Sold in packages of 3 / $245.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 75 in |
| Width | 36 in |
| Backing Weight | Y Weight |
Product Details
| Coat Type | Open Coat |
| Grit | 80 |
| Backing Material | Cloth |
| Tool Compatibility | Wide Belt Sanders |
| Manufacturers Part Number | 7010361900 |
| Grade | Medium |
| Product Type | Wide & Flat Finishing Belt |
| Abrasive Material | Aluminum Oxide |
| Brand | 3M |
| Splice Type | Film Media Splice |