3M™ Cloth Belt 361F 25" X 60" P150 Grit Aluminum Oxide - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Cloth Belt 361F 25" X 60" P150 Grit Aluminum Oxide
3M™ Cloth Belt 361F provides you with durability and consistent performance for grinding, blending, deburring, and finishing on all metals, including stainless steel. This belt makes an excellent choice for stainless steel coil finishing, where flexibility, durability, and heat-resistance are needed.
Durable aluminum oxide abrasive grains cut fast and perform well on many surfaces. Tough polyester backing provides consistent results in medium-pressure applications. Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water. Construction is ideal for grinding sheets and coils, and for centerless and backstand applications. Suitable for wet and dry applications.
3M™ Cloth Belt 361F provides you with durability and consistent performance for grinding, blending, deburring, and finishing on all metals, including stainless steel. This belt makes an excellent choice for stainless steel coil finishing, where flexibility, durability, and heat-resistance are needed.
Durable aluminum oxide abrasive grains cut fast and perform well on many surfaces. Tough polyester backing provides consistent results in medium-pressure applications. Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water. Construction is ideal for grinding sheets and coils, and for centerless and backstand applications. Suitable for wet and dry applications.
PRICE
$529.75 Sold in packages of 5 / $105.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 25 in |
| Backing Weight | XF Weight |
Product Details
| Coat Type | Closed Coat |
| Color | Brown |
| Grit | P150 |
| Backing Material | Polyester Cloth |
| Manufacturers Part Number | 7010360744 |
| Grade | Very Fine |
| Product Type | Wide & Flat Finishing Belt |
| Abrasive Material | Aluminum Oxide |
| Brand | 3M |
| Splice Type | Film Media Splice |