3M™ Cloth Belt 361F 1" x 90" P220 Grit Aluminum Oxide - Pkg Qty 200
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Cloth Belt 361F 1" x 90" P220 Grit Aluminum Oxide
3M™ Cloth Belt 361F comes with fast-cutting aluminum oxide abrasive grains bonded to heavy polyester cloth backing. Its durable, heat-resistant resin supports both wet and dry applications. Grades of P100 and lower are backed with YF-weight polyester, and grades higher than P100 are backed with slightly less stiff XF-weight polyester. Aluminum oxide mineral is a popular choice among industrial professionals because of its cut-rate, durability, and long life. It can be used on a wide variety of materials in both woodworking and metalworking, including ferrous alloys, and is the most commonly used industrial abrasive. The abrasive particles are adhered to the cloth backing with resin, creating a strong bond that withstands high heat and pressure. Abrasive belts come in many different widths and lengths and are used on a variety of belt sanding tools for many different metalworking applications. At 3M we offer a broad selection of belts to fit most any industrial belt sander. Wider belts are designed for wide belt sanders for flat finishingto smooth rough cut edges of metal sheets, or add a grain pattern to stainless steel sheets. Medium-width belts are generally used on a backstand for weld removal or on a feed -thru style flat finisher for imparting a finish on sheets or coils. Narrow belts can be used on backstands for grinding and finishing, or on file tools for finishing in right angle corners.
Primary Applications are: Metalworking
3M™ Cloth Belt 361F comes with fast-cutting aluminum oxide abrasive grains bonded to heavy polyester cloth backing. Its durable, heat-resistant resin supports both wet and dry applications. Grades of P100 and lower are backed with YF-weight polyester, and grades higher than P100 are backed with slightly less stiff XF-weight polyester. Aluminum oxide mineral is a popular choice among industrial professionals because of its cut-rate, durability, and long life. It can be used on a wide variety of materials in both woodworking and metalworking, including ferrous alloys, and is the most commonly used industrial abrasive. The abrasive particles are adhered to the cloth backing with resin, creating a strong bond that withstands high heat and pressure. Abrasive belts come in many different widths and lengths and are used on a variety of belt sanding tools for many different metalworking applications. At 3M we offer a broad selection of belts to fit most any industrial belt sander. Wider belts are designed for wide belt sanders for flat finishingto smooth rough cut edges of metal sheets, or add a grain pattern to stainless steel sheets. Medium-width belts are generally used on a backstand for weld removal or on a feed -thru style flat finisher for imparting a finish on sheets or coils. Narrow belts can be used on backstands for grinding and finishing, or on file tools for finishing in right angle corners.
Primary Applications are: Metalworking
PRICE
$1,380.00 Sold in packages of 200 / $6.90 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 90 in |
| Width | 1 in |
| Backing Weight | XF Weight |
Product Details
| Coat Type | Closed Coat |
| Color | Brown |
| Series | 361F |
| Grit | P220 |
| Backing Material | Polyester Cloth |
| Tool Compatibility | Backstand, Benchtop, Flat Finishers |
| Manufacturers Part Number | 7010326235 |
| Grade | Very Fine |
| Abrasive Material | Aluminum Oxide |
| Product Type | Narrow Belt |
| Brand | 3M |
| Splice Type | Film Media Splice |